NST 100 psi Pressure Testing Kit

Part #PP67202LF  |  Item #4936827  |  Manufacturer Part #P67202LF

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The hydrant flow gauge features a liquid filled gauge that shows PSI
  • It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp
  • The static fire hydrant gauge features a 3-1/2" liquid filled gauge with 1% accuracy
  • Inspection gauge pressure 100 psi

Specifications

End Connection 1: NST

End Connection 2: NST

End Connections: NST

Flow Rate: 1680 gpm

High Pressure: 100

MA Approved: No

Product Type: Pressure Testing Kit

WaterSense Labeled: No