NST 2-1/2 in. 100 psi Gauge

Part #PP67021LF  |  Item #4929942  |  Manufacturer Part #P67021LF

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long handle fire hydrant cap and gauge
  • Bleeder valve allows user to vent air and water from hydrant before taking reading
  • 3-1/2" liquid-filled gauge
  • 1/4" MNPT bottom mount

Specifications

Diameter: 3-1/2 in

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Low Pressure: 0

MA Approved: No

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: No

Product Type: Gauge

WaterSense Labeled: No