NST 2-1/2 in. 160 psi Gauge

Part #PP67022LF  |  Item #4930284  |  Manufacturer Part #P67022LF

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The 3-1/2" liquid filled gauge is 1/2% accurate
  • A bleeder valve has been added allowing the user to vent air and water from the hydrant before taking readings
  • The bleeder valve can also be used to see if the hydrant is draining when shut-off (with self draining hydrants) - normally you can put your hand on the three way ball valve and feel a vacuum if hydrant is draining
  • Protect your investment with a foam case

Specifications

Diameter: 3-1/2 in

End Connection 1: NST

End Connections: NST

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

High Pressure: 160

Low Pressure: 0

MA Approved: No

Product Type: Gauge

WaterSense Labeled: No