MNPT 1/4 in. 200 psi Gauge
MNPT 1/4 in. 200 psi Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-1/2 in. liquid-filled gauge
- 1/4 in. MNPT bottom mount
- Bleeder valve allows user to vent air and water from hydrant before taking reading
Specifications
- Application:
- Residential
- Diameter:
- 3-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Product Type:
- Gauge
- UL Listed:
- No