NST 2-1/2 in. 300 psi Gauge

Part #PP67024LF  |  Item #4930215  |  Manufacturer Part #P67024LF

High Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long handle fire hydrant cap and gauge
  • A bleeder valve has been added allowing the user to vent air and water from the hydrant before taking readings
  • You can put your hand on the three way ball valve and feel a vacuum if hydrant is draining
  • Protect your investment with a foam case

Specifications

Diameter: 3-1/2 in

End Connection 1: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

High Pressure: 300

Low Pressure: 0

MA Approved: No

NSF Certified: No

Product Type: Gauge

WaterSense Labeled: No