Pollardwater

NST 2-1/2 in. Diffuser

Part #PKOMODOONLY  |  Manufacturer Part #KOMODOONLY

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economy priced
  • Quick release cam lock fittings swivel for left or right hook ups
  • Diffusers fit directly into the class 3 trailer hitch of most trucks
  • Eliminates the need to mount a diffuser at each hydrant
  • Great for discharge from the draining of water tanks or where you want to completely flush mains

Specifications

End Connection 1: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flow Rate: 2500 gpm

NSF Certified: No

Product Type: Diffuser