NST 2-1/2 in. Flow Test Kit
NST 2-1/2 in. Flow Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The gauge face is marked in large easy to read 2 psi increments and has +/- 1% full scale accuracy certified by the gauge manufacturer
- Each unit is supplied with complete instructions and flow charts for accurate measuring
- Large rocks and hydrant debris are retained in the diffuser assembly
- Standard gauge is 160 psi included
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 1851 gpm
- MA Approved -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - High:
- 140
- Pressure - Low:
- 10
- Product Type:
- Flow Test Kit
- WaterSense Labeled:
- No