NST 4-1/2 in. Diffuser
NST 4-1/2 in. Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick release cam lock fittings swivel for left or right hook ups
- Diffusers fit directly into the class 3 trailer hitch of most trucks
- Economy priced
- Great for discharge from the draining of water tanks or where you want to completely flush mains
- Eliminates the need to mount a diffuser at each hydrant
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 2500 gpm
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Diffuser
- WaterSense Labeled:
- No