Pollardwater NST Gauge

PP6702ECON

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Add an optional case to protect your fire hydrant gauge
  • Cost effective fire hydrant cap and gauge features a bleeder valve
  • This pin lug cap works our standard hydrant wrench p66604

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
NST
End Connections
NST
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
High Pressure
100
Low Pressure
0
Material
Brass
Product Type
Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday