Optional Pentagon Adapter
Optional Pentagon Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Key fits both pentagon bolted lid and curb box rod
- Pentagon socket used to unlock buffalo style curb box lids
- Attaches to your Universal Valve and Curb Key and allows you to open pentagon bolt curb lids as well as operate the curb valve
- Socket also designed to operate curb stop rods
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard P522 Universal Valve and Curb Key
- Coating:
- Powder Coated
- MA Approved -:
- No
- Material:
- Carbon Steel
- Tool Type:
- Pentagon Adapter
- Type:
- Adapter
- WaterSense Labeled:
- No