P659 Quick Disconnect Pitot Gauge NST 2-1/2 in. Flow Nozzle

Part #PP67410  |  Item #4930069  |  Manufacturer Part #P67410

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The flow nozzle will help reduce turbulence which allows for better flow readings
  • Quick disconnect makes easy work of switching gauges

Specifications

Brand Model Compatibility: P659 Quick Disconnect Pitot Gauge

End Connection 1: NST

End Connection 2: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

MA Approved: No

NSF Certified: No

Product Type: Flow Nozzle

WaterSense Labeled: No