Pollardwater Pitot

PP6596

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air chamber serves as a damper to hold the gauge indicator needle as steady as possible for a more accurate reading
  • Durable chrome plated finish for long wear
  • Quick disconnect fitting for mounting the gauge
  • Quick disconnect liquid-filled gauge

SPECIFICATIONS

Color Finish
Polished Chrome
Diameter
3-1/2 in
Handle Material
Brass
High Pressure
100
Low Pressure
0
Material
Brass, Copper
Product Type
Pitot

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday