Ratchet Speed Wrench for Pollard Water Gate Valves

Part #PP70603  |  Item #4930327  |  Manufacturer Part #P70603

Call for Pricing EACH

Brand Model Compatibility:

Pollard Water Gate Valve
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits standard 2 in square nuts
  • Great for operating or exercising gate valves
  • Ratcheting wrench

Specifications

ANSI Specifications: ANSI 14-2016

Adjustable: No

Brand Model Compatibility: Pollard Water Gate Valve

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 14-2016

Product Type: Valve Key

Tool Type: Key Wrench

Valve Type: Gate Valve

WaterSense Labeled: No