Pollardwater Residential Leak Kit

PP67168

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Great for customer complaint tracking
  • It also includes a sonoscope for listening for leaks in service lines and meter installations
  • Next time a customer complains about water leaks send one of these units out first, instead of your valuable personnel
  • Test pressure and find leaks
  • This kit will let your customers give you a reading of the pressure differences outside their house at the hose bibb and inside their house at the faucet
  • Unique adapter connects to hose bibb and kitchen faucet

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
End Connections
GHT
GSA Approved
No
High Pressure
100
IAPMO Listed
No
Low Pressure
0
Maximum Pressure
100 psi
NSF Certified
No
Tool Type
Leak Detector

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday