Pollardwater

Rubber and adapter kit for 1 in Full Port (Round Port Only) Curb Valve

Part #PP64602  |  Manufacturer Part #P64602

Brand Model Compatibility:

Pollard: PP645 Aqua-Stop
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rubber and adapter kit for 1"
  • Allows Aqua-Stop to work with 1" round port curb valves on copper tube

Specifications

Brand Model Compatibility: Pollard: PP645 Aqua-Stop

Material: Rubber

Tool Type: Aqua Stop Curb