Pollardwater Service Box and Rod Key

PP5330

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Curb key located on bottom of tool for turning on and off curb valves
  • For use with two-hole Erie style curb box lids
  • Handle slides top to bottom to allow tool to be reversed, providing greater flexibility
  • One side is a straight point for digging ice and dirt away from the lid
  • Other side is a chisel for use as a wedge
  • T-handle has 2 sides with different functions
  • Tempered fork on top provides additional strength to lid lifting end

SPECIFICATIONS

Height
4 ft
Tool Type
Service Box and Rod Key
Weight
6-1/2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday