0 items

Pollardwater Shut-Off Key for Curb Stop

PP53

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty curb stop shut off keys
  • Operates t-head curb stops and valves
  • Slim shaft design fits Buffalo type curb boxes

SPECIFICATIONS

Fits Pipe Size
3/4 in - 1 in
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
4 ft
Tool Type
Shut Off Key
Waterworks Application
Water
Weight
6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday