15 ft. Sludge Sampler

You last purchased this on
 
Pollardwater

SludgePro™ XL 15 ft. Sludge Sampler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

SludgePro™ XL 15 ft. Sludge Sampler

  • Fast #
  • Part #PSPXL
  • Item #4932975
  • Manufacturer Part #SPXL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique, high flow check valve minimizes clogging in sludge with high solids content
  • Threaded, two piece valve design disassembles for easy cleaning
  • The SludgePRO™ XL settled solids sampler’s advanced check valve design provides the highest internal flow area of any core sampler on the market
  • Expand to 25 ft. with the addition of two middle sections
  • Solvent based adhesive provides leak-proof joints
  • Bottom section is marked in 1 ft. increments
  • Polycarbonate construction delivers exceptional strength and rigidity even when full
  • Sampler consists of three 5 ft. sections that are 1-1/4" in diameter
  • Determine sludge blanket and settled solids levels at sewage treatment plants
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
SludgePro™ XL
Diameter:
1-1/4 in
EPA Compliant:
No
Length:
15 ft
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Testing & Kits
Weight:
5.6 lb