Storz 4 in. Diffuser
Storz 4 in. Diffuser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diffuses flow to reduce damage
- Our lightweight cast aluminum diffuser performs three functions simultaneously as it swivels to aim flow, diffuses flow to reduce damage and allows you to estimate the amount of water flushed
- Swivels to aim flow
- Ruggedly constructed to provide years of dependable service
-
Lead Law Compliant
Specifications
- End Connection 1:
- Storz
- End Connections:
- Storz
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Aluminum, Brass
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Diffuser
- WaterSense Labeled:
- No