0 items

Pollardwater Swivel Diffuser

PP675LF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diffuser performs 3 functions simultaneously as it swivels to aim flow, diffuses flow to reduce damage and allows you to estimate the amount of water flushed
  • Diffuses flow to reduce damage
  • Lightweight and only 14 pounds
  • Piezo tube assembly and 100 psi liquid filled gauge
  • Ruggedly constructed to provide years of dependable service
  • STORZ connections available on both 4" and 4-1/2" models
  • Swivels to aim flow
  • This diffuser has a replaceable pressure tube

SPECIFICATIONS

End Connection 1
NST
End Connection 2
NST
End Connections
NST
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4-1/2 in
Material
Cast Aluminum
Maximum Pressure
100 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday