Pollardwater 16 ft. Telescoping Inspection Mirror with Fiberglass Handle

PIM0810F

Manufacturer Part #: IM16-0810F

Length

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Avoid entering confined spaces
  • Safely and quickly inspect manholes
  • These telescopic inspection mirrors are rugged, versatile and easy to use
  • Allows inspection of manholes and other confined spaces without exposing the worker to the dangers of confined space entry

SPECIFICATIONS

GSA Approved
No
Glass Type
Acrylic
Handle Length in
192 in
Handle Material
Fiberglass
Type
Telescoping Inspection Mirrors
UL Listed
No
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday