Threaded 2-1/2 in. Diffuser

Part #PP67550SPECIAL  |  Item #5077724  |  Manufacturer Part #P67550SPECIAL

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Change out couplings to different thread quickly
  • Opening for taking flow readings with pitot tube
  • Baffles easily replaced if damaged with rocks and debris
  • Great way to test hydrant flow without destroying surrounding property
  • Large cone shape the water is dispersed in a wide pattern
  • Diffuses flow to 5ft

Specifications

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 1200 gpm

MA Approved: No

Material: Aluminum

NSF Certified: No

Product Type: Diffuser

WaterSense Labeled: No