Pollardwater

Truck Mount Diffuser Male Quick Connect x FNST 4 x 2-1/2 in. Reducer Kit

Part #PTFLUSHREDUCERKT  |  Manufacturer Part #TFLUSHREDUCERKT

Fitting Sizes:

4 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Converts TRUCKFLUSH inlet from 4 QC to 2-1/2 FNST

Specifications

Brand Model Compatibility: Truck Mount Diffuser

End Connection 1: Male Quick Connect

End Connection 2: FNST

End Connections: Male Quick Connect x FNST

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Flow Rate: 1500 gpm

Product Type: Reducer Kit