Pollardwater
Universal Junior Valve Key with Bag
Part #PP522JR | Item #4930184 | Manufacturer Part #P522JR
Call for Pricing
EACH
Tool Type:
Universal Jr. Valve Key with BagProduct Details
- Smaller version of the Universal Kit with fewer pockets
- Compact design folds into the perfect size for easy storage
- Tough loop and hook straps wrap and hold the kit together, providing a handle for easy moving
- Extendable sections allows user to reach to 9 ft down
Specifications
Coating: Powder Coated
Handle Type: T-handle
Height: 9 ft
MA Approved: No
Material: Carbon Steel
Number of Tools Included: 4
Tool Type: Universal Jr. Valve Key with Bag
Type: Universal JR Valve Key with Bag
WaterSense Labeled: No