Pollardwater

Vita-D-Chlor™ Dechlorination Granules Neutral 55 lbs

Part #PVITA3335065  |  Manufacturer Part #V333.50.65

Size:

55 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hundred percent organic vitamin C chemistry
  • Excellent for treatment of highly chlorinated water
  • Non-toxic to aquatic life
  • Not toxic to humans or animals and it does not deplete oxygen in treated water
  • PH neutral
  • Shelf life: 3 Years In Ideal Conditions

Documents

Specifications

Collection: Vita-D-Chlor™

Color Finish: White Crystal

Material: Sodium Ascorbate

NSF Certified: Yes

Size: 55 lb

Weight: 55