Pollardwater Yarning Iron with Thick Point

PP630

Thickness

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Longer point length than the caulking tools
  • Used to work the oakum and caulk into the joint

SPECIFICATIONS

Material
Steel
Size
1/4 in
Thickness
0.25 in
Type
Yarning Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday