Pollution Control 6.5 gal. Load Line Container with 4 in. Coil

PPCC301P

Manufacturer Part #: PCC 301

Capacity

6.5 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Capacity
6.5 gal
Color Finish
Black, Yellow
Height
16-1/2 in
Length
4 in
Width
21-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday