100 ft. x 20 ft. 4 mil Clear Construction Film

You last purchased this on
 
Poly-America

100 ft. x 20 ft. 4 mil Clear Construction Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Poly-America

100 ft. x 20 ft. 4 mil Clear Construction Film

  • Fast #
  • Part #P420C
  • Item #1836364
  • Manufacturer Part #420C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Film
Thickness:
4 mil
Width:
20 ft