Poly-Cam 1-1/2 in. MPT Transition Coupling

P7100150BZ11

Manufacturer Part #: 710-0150/BZ/11

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    P7100075BZ11

    Manufacturer Part #: 710-0075/BZ/11

  • 1 in

    P7100100BZ11

    Manufacturer Part #: 710-0100/BZ/11

  • 1-1/4 in

    P7100125BZ11

    Manufacturer Part #: 710-0125/BZ/11

  • 1-1/2 in

    P7100150BZ11

    Manufacturer Part #: 710-0150/BZ/11

  • 2 in

    P7100200BZ11

    Manufacturer Part #: 710-0200/BZ/11

  • 3 in

    P7100300BZ11

    Manufacturer Part #: 710-0300/BZ/11

  • 4 in

    P7100400BZ11

    Manufacturer Part #: 710-0400/BZ/11

DESCRIPTION

  • The relaxation creates a seal to prevent leakage
  • Under pressure, the internal pressure within the pipe increase the sealing surface area on the barb

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 2
MPT
End Connections
MPT
Fitting Size 2
1-1/2 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday