3/4 in. CC Bronze Single Strap Saddle

Part #P4150075C3BBZ  |  Item #4376275  |  Manufacturer Part #4150075C3BBZ

Call for Pricing EACH

Tap Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 3 in

Material: Bronze

NSF Certified: No

Tap Size: 3/4 in