Poly-Cam

709 Series 1 in. MPT x CTS Straight SDR 9 Polyethylene and 304 Stainless Steel Transition Coupling

Part #P7090100S49  |  Manufacturer Part #7090100S49

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #P7090075S49Mfr. Part #7090075S49

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P7090100S49Mfr. Part #7090100S49

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P7090200S49Mfr. Part #7090200S49

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20 1983

ASTM Specifications: ASTM A-249, ASTM D-1599, ASTM D-2513, ASTM D-3350

Clean Bagged: No

Collection: 709 Series

End Connection 1: MPT

End Connection 2: CTS

End Connections: MPT x CTS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Carbon Steel, Plastic, Stainless Steel

Material Type: 304 SS, Polyethylene

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: SDR 9

Type: P7090100S49