3/4 in. MPT x CTS Straight SDR 9 Polyethylene and 304 Stainless Steel Transition Coupling
709 Series 3/4 in. MPT x CTS Straight SDR 9 Polyethylene and 304 Stainless Steel Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20 1983
- ASTM:
- ASTM D-1599, ASTM D-3350, ASTM D-2513, ASTM A-249
- Clean Bagged:
- No
- Collection:
- 709 Series
- End Connection 1:
- MIPS
- End Connection 2:
- Plain End
- End Connections:
- MIPS x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel, Carbon Steel
- Material Type:
- Polyethylene, 304 SS
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 9
- Type:
- P7090075S49