0 items

Poly-Cam 701 Series Grooved Straight SDR 9 and Schedule 40 Carbon Steel and HDPE Transition Fitting

P70100CS9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53 Grade B, ASTM D-1599, ASTM D-2513, ASTM D-3350
Application
Commercial, Industrial
Clean Bagged
No
Collection
701 Series
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel, Plastic
Material Type
HDPE
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
SDR 9;40
Type
P7010300CS9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday