Poly-Cam MPT Transition Coupling

P7100BZ11

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • The relaxation creates a seal to prevent leakage
  • Under pressure, the internal pressure within the pipe increase the sealing surface area on the barb

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM D-2513
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Bronze
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday