Series 412 1 in. FNPT Header 303 Stainless Steel Coupling

Part #P4120100S3  |  Item #4705136  |  Manufacturer Part #4120100S3

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #P4120100S3Item #4705136Mfr. Part #4120100S3

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Series 412

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: [Alloy 412, 303 SS]

NSF Certified: No

UL Listed: No