8 x 8 in. x 3500 ft. 1 mil Air Pillow Film

You last purchased this on
 
Polyair

Airspace G4 8 x 8 in. x 3500 ft. 1 mil Air Pillow Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polyair

Airspace G4 8 x 8 in. x 3500 ft. 1 mil Air Pillow Film

  • Fast #
  • Part #PG4080801
  • Item #7446253
  • Manufacturer Part #G4080801
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1mil
  • Dimensions: 8 x 8 x 3500 ft.
  • G4 airspace film
  • Requires Certification

Specifications

Collection:
Airspace G4
Height:
8 in
Length:
3500 ft
Product Type:
Polyfilm
Thickness:
1 mil
Width:
8 in