48 in. x 250 ft. x 0.5 in. Bubble Wrap

You last purchased this on
 
Polyair

Durabubble VL 48 in. x 250 ft. x 0.5 in. Bubble Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polyair

Durabubble VL 48 in. x 250 ft. x 0.5 in. Bubble Wrap

  • Fast #
  • Part #PVLL48S24P12
  • Item #7445670
  • Manufacturer Part #VLL48S24P12
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slit at 24 perf at 12
  • Dimensions: 28.5 x 11.88
  • Durabubble Lite
  • Good clarity helps make packaged products distinguishable
  • Good air retention prevents bubble from going flat providing continued protection
  • Value bubble provides the burst strength protection against pressure and impact
  • Value stretch bubble protects edges and sharp corners from damage
  • Requires Certification

Documents


Specifications

Collection:
Durabubble VL
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
250 ft
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Bundle of 2 Rolls
Product Type:
Bubble Wrap
Thickness:
0.5 in
UL Listed:
No
Width:
48 in