48 in. x 750 ft. x 0.188 in. Bubble Wrap

You last purchased this on
 
Polyair

Durabubble VL 48 in. x 750 ft. x 0.188 in. Bubble Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polyair

Durabubble VL 48 in. x 750 ft. x 0.188 in. Bubble Wrap

  • Fast #
  • Part #PVLS48S24P12
  • Item #7445533
  • Manufacturer Part #VLS48S24P12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slit at 24 Perf at 12
  • Dimensions: 48 x 750 x 3/16
  • Durabubble Lite
  • Requires Certification

Specifications

Collection:
Durabubble VL
Length:
750 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Bubble Wrap
Thickness:
0.188 in
UL Listed:
No
Width:
48 in