Polyair

Ecolite 12-1/2 x 19 in. Kraft Paper Bubble Mailer

Part #PELSS6HP  |  Manufacturer Part #ELSS6HP

Length:

12-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eco-Lite bubble mailer
  • HP Products print
  • Dimensions: 12.5" x 19"
  • Color: Kraft

Specifications

Application: Apparel, Automotive, Books, Cosmetics, Pharmaceutical

Collection: Ecolite

Color Finish: Gold

Length: 12-1/2 in

Material: Kraft Paper

Package Quantity: Case of 50

Product Type: Bubble Mailer

UL Listed: No

Width: 19 in