Polyair

Ecolite 14-1/4 x 20 in. Kraft Paper Bubble Mailer

Part #PELSS7HP  |  Manufacturer Part #ELSS7HP

Length:

14-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eco-Lite bubble mailer
  • HP Products print
  • Dimensions: 14.25" x 20"
  • Color: Kraft

Specifications

Application: Apparel, Automotive, Books, Cosmetics, Pharmaceutical

Collection: Ecolite

Color Finish: Gold

Length: 14-1/4 in

Material: Kraft Paper

Package Quantity: Case of 50

Product Type: Bubble Mailer

UL Listed: No

Width: 20 in