Polyair

Ecolite 5 x 10 in. Kraft Paper Bubble Mailer

Part #PELSS00HP  |  Manufacturer Part #ELSS00HP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-sided protection: 1/2" fins on 3 sides of bag help absorb shock and protect enclosed product
  • Fully laminated Kraft/bubble combination: Stronger construction provides rugged durability and increased bag strength
  • High slip lining: Allows easier product insertion and extraction, increasing productivity
  • Hot-melt self-seal closure: Tamper-evident, increases content security
  • 1/3 the weight of macerated newspaper shippers: Light weight, reduces postage costs
  • Bubble lining: Creates less mess than macerated paper
  • Size: 5" x 10"

Specifications

Application: Apparel, Automotive, Books, Cosmetics, Pharmaceutical

Collection: Ecolite

Color Finish: Gold

Length: 5 in

Material: Kraft Paper

Package Quantity: Case of 250

Product Type: Bubble Mailer

UL Listed: No

Width: 10 in