KOPkit®
Pulsatron® KOPkit KOPkit®
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: PVC/PTFE/Ceramic
- Tubing size: 3/8" OD
- KOPkit K3-VTC1
Specifications
- Brand Model Compatibility:
- Pulsatron® CPULPB3SAVTC1 and CPULPA3SAVTC1 Series E+ Pumps with Manual Control
- Collection:
- Pulsatron® KOPkit
- Pressure Class:
- 100#
- UL Listed:
- No