Polychem

1-1/4 x 1/2 in. Poly Open Seal (Case of 1000)

Part #POMS12  |  Manufacturer Part #OMS12

Length:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open seal

Specifications

Coating: Galvanized

Length: 1-1/4 in

Material: Plastic

Material Type: Poly

Package Quantity: Case of 1000

Product Type: Seal

Size: 1/2 in

Thickness: 0.025 in

UL Listed: No

Weight: 12