1-19/100 x 1/2 in. Polyester Open Seal

You last purchased this on
 
Polychem

1-19/100 x 1/2 in. Polyester Open Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem

1-19/100 x 1/2 in. Polyester Open Seal

  • Fast #
  • Part #PSMS12
  • Item #7446179
  • Manufacturer Part #SMS12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Open nub
  • Open seal
  • Requires Certification

Specifications

Coating:
Galvanized
Length:
1-19/100 in
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Case of 1000
Product Type:
Seal
Size:
1/2 in
Thickness:
0.03 in
UL Listed:
No
Weight:
13 lb