1/2 in. x 6500 ft. Polyester Strap

You last purchased this on
 
Polychem

1/2 in. x 6500 ft. Polyester Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem

1/2 in. x 6500 ft. Polyester Strap

  • Fast #
  • Part #PHPC1822G
  • Item #7444215
  • Manufacturer Part #HPC1822G
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" x .028 6"
  • 6500'
  • Color: Green
  • Polyester
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
6500 ft
Material:
Plastic
Material Type:
Polyester
Product Type:
Strap
Thickness:
0.028 in
UL Listed:
No
Width:
1/2 in