4000 ft. Polyester Strap

Part #PMPC2035  |  Item #7444247  |  Manufacturer Part #MPC2035

Call for Pricing per COIL

Length:

4000 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyester strapping
  • Color: Green
  • Dimensions: 5/8" x 4000'
  • Thickness: 7/200"

Specifications

Color Finish: Green

Length: 4000 ft

Product Type: Strap

Thickness: 0.035 in

UL Listed: No

Width: 5/8 in