5/8 in. x 4200 ft. Polyester Strap
5/8 in. x 4200 ft. Polyester Strap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: Green
- Polyester strapping
Specifications
- Color Finish Name:
- Green
- Length:
- 4200 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Strap
- Thickness:
- 0.035 in
- UL Listed:
- No
- Width:
- 5/8 in