Core Insert for PC101 Semi Automatic Table Top Strapping Machine

Part #P300-1132  |  Item #7445759  |  Manufacturer Part #300-1132

Call for Pricing EACH

Brand Model Compatibility:

PC101 Semi Automatic Table Top Strapping Machine
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Core insert for PC101/PC102
  • Component/replacement part
  • Adjustable Diameter: 8", 9" and 11"
  • Color Black

Specifications

Brand Model Compatibility: PC101 Semi Automatic Table Top Strapping Machine

Product Type: Insert

UL Listed: No