1/2 in. x 9000 ft. Polypropylene Strap in White

You last purchased this on
 
Polychem

Flexband® 1/2 in. x 9000 ft. Polypropylene Strap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem

Flexband® 1/2 in. x 9000 ft. Polypropylene Strap in White

  • Fast #
  • Part #PHB12SAM
  • Item #7446273
  • Manufacturer Part #HB12SAM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: White
  • Dimensions: 1/2" x 9900'
  • Polypropylene strapping
  • Requires Certification

Specifications

Collection:
Flexband®
Color Finish Name:
White
Length:
9000 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Strap
Strength Rating:
250
Width:
1/2 in