3/8 in. x 12900 ft. Polypropylene Strap in White
Flexband® 3/8 in. x 12900 ft. Polypropylene Strap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: White
- Dimensions: 3/8" x 12900'
- Polypropylene strapping
- Thickness: .024
Specifications
- Collection:
- Flexband®
- Color Finish Name:
- White
- Length:
- 12900 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Strap
- Strength Rating:
- 300
- Width:
- 3/8 in